Buy more than* S$200* and get FREE SHIPPING

Paint Masking Film Non Slip

4.00 (25)
Sheet Thickness (mm)
0.03
Sheet Length (m)
20
Number of Foldings
4
Finishing Width (mm)
295
Tape Type
Fabric tape (brown)
Material (Sheet)
Polyethylene film
Sheet Width (mm)
1100
Tape Width (mm)
18
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1100 mm x 20m 07578602 11.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 4
2 star 1
1 star 2
Review Rating: 4.00
25 Customer Reviews
The reviews are automatic translation.
Floor curing
4
From Japan
On 2017-01-12 14:58:03
It may be cheaper than the home center and have plenty of length, but at the beginning it is a bit heavy and it is hard to use
This review is about item#7578602.
When plastering work
5
From Japan
On 2016-10-27 17:48:19
Up to now I was using a roll type of blue sheet, but work efficiency has improved for this one.
This review is about item#7578602.
When painting work
3
From Japan
On 2016-10-20 20:10:25
There is a time when the tape part is straight, can not be stuck and becomes oblique.
This review is about item#7578602.
When painting work
5
From Japan
On 2016-09-29 17:55:49
I used it for floor curing when painting the interior. Vinyl thickness is also moderate and very useful.
This review is about item#7578602.
Cure and walk
5
From Japan
On 2016-04-21 01:12:07
The material is the best, but the length a little longer is better. 25 meters
This review is about item#07578602.
Building painting
2
From Japan
On 2016-03-14 19:48:05
Paints penetrate (all parts) from the bonded part of the cross tapes and nylon at the site under construction at the moment. Also, we do not know whether only the used maskers are bad, but Chinese is cautioned. Because the price is not so cheap, the professional one recommends a maker item.
This review is about item#07578602.
Stair curing
5
From Japan
On 2016-02-25 21:19:38
I used it for the curing of the stairs but it was hard to slip and it was hard to lose
This review is about item#07578602.
Painting
3
From Japan
On 2015-10-22 11:27:10
I would like to purchase again if I have the opportunity.
This review is about item#07578602.
Curing of tiles
1
From Japan
On 2015-08-29 04:11:15
Sliding and danger. A roof with a slope is dangerous and can not be used!
This review is about item#07578602.
Curing work
4
From Japan
On 2015-07-09 20:12:21
Compared to the brand, the width of the tape is narrow, so I am concerned. After that the length is long so I feel a little gained. Because it is PB, I buy a box if it is a bit cheaper but this time it is purchase for testing.
This review is about item#07578602.

Related Products