Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Winding Side Belt (m) Safe Load (kg) Allowable Safe Load (kN) Terminal Specification Hook Diameter (mm) Material (Lever Part) Hook Dimension(mm) Working Load (kg) Belt Thickness (mm) Belt Length (m) Materials (hook) Belt Width (mm) Breaking Load (kN) Color Material (belt) Breaking Load (kg) Breaking Strength (kg) Main Unit Belt (m) Diaphragm Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Winding Side Belt (m) Safe Load (kg) Allowable Safe Load (kN) Terminal Specification Hook Diameter (mm) Material (Lever Part) Hook Dimension(mm) Working Load (kg) Belt Thickness (mm) Belt Length (m) Materials (hook) Belt Width (mm) Breaking Load (kN) Color Material (belt) Breaking Load (kg) Breaking Strength (kg) Main Unit Belt (m) Diaphragm Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 350 3.5 - - - - 350 1.2 5 - 25 5 - - 500 500 0.5 - 1box(6pc) 1 RNB-255-S(6) 50971122 -
Discontinued
[x]
5.7 400 4 - 8 - - 400 2 6 - 36 25 - - 2500 2500 0.3 - 1box(10pc) 1 RNB-366(10) 50971113 -
Discontinued
[x]
4.7 - 3.5 - 8 - - 350 1.2 5 - 25 5 - - 500 500 0.3 - 1box(6pc) 1 RNB-255(6) 50971104 -
Discontinued
[x]
4.7 350 3.5 Hook-type 8 Steel about ,Length 42 x Width 105 350 1.2 5 Steel 25 5 Fluorescent color Nylon 500 - 0.3 - 1PC 1 RNB-255 06798644 -
Discontinued
[x]
5.7 400 4 Hook-type 8 Steel about Vertical 43 x 87 horizontal 400 2 6 Steel 36 25 - Nylon 2500 - 0.3 - 1PC 1 RNB-366 07544013 -
Discontinued
[x]
4.5 350 3.5 Aperture sewing - Steel - 350 1.2 5 - 25 5 - Nylon 500 - 0.5 Dimensions: width 27 mm x thickness 8 mm 1PC 1 RNB-255-S 09150906 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 100
4 star 30
3 star 14
2 star 5
1 star 1
Review Rating: 4.49
150 Customer Reviews
The reviews are automatic translation.
For collapse prevention
4
From Japan
On 2018-02-18 23:11:43
Used to prevent collapse of trucks. It may be appreciative on management to have other colors besides green.
This review is about item#7544013.
Loading and unloading of works
5
From Japan
On 2017-12-12 19:11:11
Although the loading and unloading of the work was lightly carried, it was handy because it was wide, the length of the belt could be quickly adjusted and fixed easily.
This review is about item#7544013.
Load fixing during trucking
4
From Japan
On 2017-11-01 18:32:07
Cospa is good. If you mark on one side of the belt, even a bit high, it is even better.
This review is about item#6798644.
Used for truck loading
5
From Japan
On 2017-09-06 20:10:31
I thought it was a good product. If you come out cheaply, I would like to purchase again.
This review is about item#7544013.
Transportation of motorcycle
5
From Japan
On 2017-08-26 00:41:52
I used to fix it with a rope before, but if I use this ratchet style Easy and tightening is now possible.
This review is about item#06798644.
When building construction work
3
From Japan
On 2017-08-24 22:05:59
Utilizing wooden buildings to prevent falling of the pier. It is also used for correcting the verticality of the pillars at the completion of assembly.
This review is about item#6798644.
Used as fixing for transporting agricultural tools etc. on wooden flatbed vehicles
5
From Japan
On 2017-08-05 13:23:58
It is exactly the length, it can be securely fixed, unlocking is easy and satisfied.
This review is about item#6798644.
When packing work
5
From Japan
On 2017-07-20 18:13:33
After using the PP band temporarily, I use the above, but there is no load collapse Very, very useful.
This review is about item#6798644.
Fastening during machine transport
4
From Japan
On 2017-07-08 15:38:58
The length of the belt was also sufficient, but I thought that the ratchet was a bit heavy. But if there is durability there is no problem.
This review is about item#6798644.
Used to fix firework drum
5
From Japan
On 2017-07-06 21:22:31
I am satisfied because it can be used exclusively by cutting the dimensions to the size of the cylinder type.
This review is about item#6798644.

Related Products