Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Channel brush (A type)

4.00 (3)
Dimensions C (mm)
210, 210
Type
1 lines, One line
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Material (Brush Part) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Material (Brush Part) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60, 60 wire, Wire 15, 15 One line wire 1PC 1 11555 07559203 5.99 SGD
In stock
65, 65 PVC, Vinyl chloride 15, 15 One row is vinyl chloride 1PC 1 11556 07559212 4.99 SGD
In stock
60, 60 hog bristle, Hog bristles 18, 18 One line's hog bristle 1PC 1 11557 07559221 6.99 SGD
In stock
65, 65 brass, Brass 15, 15 1 brass line 1PC 1 11558 07559237 6.99 SGD
In stock
60, 60 stainless, Stainless steel 15, 15 One line stainless steel 1PC 1 11559 07559246 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-07-05 14:51:19
There is no complaint about everything. It is good if the brush part is already 10 to 15 mm short. It is wasteful to leave plenty of hands side reduced by half of the tip.
This review is about item#07559237.
Rust removal
2
From Japan
On 2010-01-31 15:21:37
I want a brush with a little more strength
This review is about item#07559203.
Care of machine parts etc.
5
From Japan
On 2010-01-06 08:45:58
Special, I do not mind.
This review is about item#07559203.

Related Products