Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Green ace gold GA-3

4.86 (7)
...see all>
Product Options
ADD TO CART
Vibration Noise Level (dB) Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vibration Noise Level (dB) Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10G 94.5 100 72[4300] 15 3 120 - 100 0.15mm 1sheet 1 GA1003-120 65872747 2.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 46 - 100 0.15mm 1sheet 1 GA1003-46 65872713 2.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 60 - 100 0.15mm 1sheet 1 GA1003-60 65872722 2.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 36 - 100 0.15mm 1sheet 1 GA1003-36 65872704 2.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 80 - 100 0.15mm 1sheet 1 GA1003-80 65872738 2.99 SGD
In stock
- - - - - - - 752-0972 - - 1set(25sheet) 1 GA1003-24 60792725 74.99 SGD
Shipped after 2018-05-01
10G 94.5 100 72[4300] 15 3 36 296-6212 - 0.15mm 1Box(25Sheet) 1 100x3x15 (#36) 07559142 63.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 46 296-6221 - 0.15mm 1Box(25Sheet) 1 100x3x15 (#46) 07559151 63.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 60 296-6239 - 0.15mm 1Box(25Sheet) 1 100x3x15 (#60) 07559167 62.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 80 296-6247 - 0.15mm 1Box(25Sheet) 1 100x3x15(#80) 07559176 62.99 SGD
In stock
10G 94.5 100 72[4300] 15 3 120 296-6255 - 0.15mm 1Box(25Sheet) 1 100x3x15(#120) 07559185 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Welding flat finish
5
From Japan
On 2018-03-28 18:20:16
I always patronize you I always use the outside diameter 100 size, but have not sold the stone for the outside diameter 125? Please tell me
This review is about item#7559142.
Sputter removal after welding
4
From Japan
On 2017-01-21 20:17:08
It is as thin as 3 mm, the grain size is moderate and it fits the workability. I think that it is easy to use when the step of the thickness of the outer shape and the inner diameter gets a bit wider as work efficiency is good
This review is about item#7559142.
I am using it for rough cutting after welding.
5
From Japan
On 2016-03-12 08:12:21
It is cheap and long-lasting, it makes it a repeat item.
This review is about item#07559142.
Stainless steel polishing, etc.
5
From Japan
On 2015-12-22 14:39:11
The price is cheap, and work is also recommended quickly.
This review is about item#07559142.
Deburring etc.
5
From Japan
On 2015-10-14 15:12:26
It is completely different from trading traders. As I usually buy it, it is higher than the trader, so I'm trying to buy it at 5%. 10% discount. It will be saved as it will arrive soon.
This review is about item#07559142.
welded part
5
From Japan
On 2015-08-14 11:17:10
Japan regbone one bit difference.
This review is about item#07559167.
Beat erase of welding
5
From Japan
On 2014-06-04 13:13:21
I am using it because I am using the same feeling as the product of another manufacturer I used before, the price is cheap.
This review is about item#07559151.

Related Products