Buy more than* S$200* and get FREE SHIPPING

Multi Level, A-300

5.00 (1)
Purpose
For angle measurement., For angle measurement.
Bearing Accuracy (Deg)
+/-0.6
Minimum Value (degree)
0.1
Weight (g)
99
Material (Body)
Plastic
Dimension (mm)
93x79x15
TRUSCO Part Number
335-3516
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78996 05707256 54.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Angle measurement of bicycle
5
From Japan
On 2013-10-14 14:43:42
A feeling of use would be Well Well. Price was the lowest since the coupon use is www
This review is about item#05707256.

Related Products