Buy more than* S$200* and get FREE SHIPPING

Masking Tape For Painting No.720 Green

4.50 (6)
Purpose
For repainting walls , fence etc For masking during painting, such as do-it-yourself tools. For Architectural paint
Rewinding Force (N/18mm)
2.6
Adhesive Force (N /18mm )
3.1
Adhesive Force to SUS (N/18mm)
2.65
Tensile Strength (N /18mm)
76.8
High Speed Unwinding Force
2.84(30m/min)
Heat-Resistant Temperature (deg C)
10 - 60
Adhesive
Rubber type
Tape Thickness (mm)
0.1
Extensibility (%)
3.3
Paper Tube Inside Diameter (mm)
30
Tape Length (m)
18
Base Material
Japanese paper
Color
Green
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 190 1Pack(8Roll) 1 J7660 03362204 10.99 SGD
In stock
18 200 1Pack(7Roll) 1 J7670 03362213 9.99 SGD
In stock
24 190 1Pack(5Roll) 1 J7680 03362222 9.99 SGD
In stock
30 190 1Pack(4Roll) 1 J7690 06588504 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a masking tape
5
From Japan
On 2016-11-26 15:18:39
Although it has strong adhesion, there is no residue left on the trace that has been peeled off, so it's working efficiency is favorable as it is not used. The 24 mm width has versatility, and I use it most frequently. As the ingredients are rubber type paste tapes, if the temperature is too high or too low, adhesive residue and penetration may occur, so we pay attention to temperature management.
This review is about item#3362222.
Painting work
4
From Japan
On 2015-11-19 20:40:05
It was very easy to stick and it was easy to peel off even after painting was completed.
This review is about item#03362204.
Masking paint
5
From Japan
On 2014-03-14 13:37:38
Use a reasonable adhesive strength. There is no need for the remainder of the adhesive.
This review is about item#03362213.
Break at painting
5
From Japan
On 2013-07-08 14:19:46
Cheap and less sticky
This review is about item#03362204.
Curing
5
From Japan
On 2013-04-19 20:47:41
There is no adhesive residue, there is no problem. We will also purchase things of each width.
This review is about item#03362204.
Curing
3
From Japan
On 2011-04-22 14:22:27
Especially no problem of use.
This review is about item#03362222.

Related Products