Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recycled paper double-sided tape Nice tack General Type Bun Box

5.00 (1)
Tape Thickness (including release paperl)(mm)
0.2
Tape Thickness (mm)
0.09
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Green Purchasing Law Adhesive Tape Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Adhesive Tape Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5 - 1box(24roll) 1 NWBB-5 24124372 51.99 SGD
In stock
- - 10 - 1box(12roll) 1 NWBB-10 68997084 41.99 SGD
In stock
- - 15 - 1box(10roll) 1 NWBB-15 68997093 48.99 SGD
In stock
Compatible Acrylic type 10 Green purchasing method conformity goods 1Box(12Roll) 1 NWBB-10 06419743 -
Discontinued
[x]
Conform Acrylic type 15 Green Purchasing Law compatible good 1Box(10Roll) 1 NWBB-15 06419752 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pasting of paper
5
From Japan
On 2011-01-27 10:00:44
I usually buy a rose seller, but I wanted it for a little, so I bought a bun box. If you think what is different, there is no vinyl of individual packaging, so naturally, usability does not change at all. Rather, it may be easy without having to remove vinyl. It is cheap, and we recommend you here if you need a number.
This review is about item#06419743.

Related Products