Buy more than* S$200* and get FREE SHIPPING

Stainless steel hexagon socket with cam follower CF type seal non-cylindrical outer ring

Dimension l1 (mm)
-, -, -, -
CO (kN)
3.58, 3.58, 3.58, 3.58
C (kN)
3.59, 3.59, 3.59, 3.59
Dimension B1 (mm)
12, 12, 12, 12
Dimensions d2 (mm)
-, -, -, -
Dimension l (mm)
9, 9, 9, 9
Dimensions B (mm)
11, 11, 11, 11
Dimensions D (mm)
16, 16, 16, 16
Dimension S (mm)
M6x1, M6x1, M6x1, M6x1
Dimension r (mm)
0.5, 0.5, 0.5, 0.5
Dimension d (mm)
6, 6, 6, 6
Dimension H (mm)
3, 3, 3, 3
Dimensions L (mm)
28, 28, 28, 28
Weight (g)
18.5, 18.5, 18.5, 18.5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 CF6M-A 06333494 34.54 SGD
In stock
ADD TO CART

Related Products

THK

THK