Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l1 (mm) Dimension S (mm) Dimensions d2 (mm) Dimension r (mm) Dimensions d1 (mm) Dimension d (mm) Shape Dimension H (mm) Dimensions L (mm) CO (kN) Seal C (kN) Weight (g) Dimension B1 (mm) Dimension l (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Dimension S (mm) Dimensions d2 (mm) Dimension r (mm) Dimensions d1 (mm) Dimension d (mm) Shape Dimension H (mm) Dimensions L (mm) CO (kN) Seal C (kN) Weight (g) Dimension B1 (mm) Dimension l (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M12x1.5 3 1.5 6 12 - 6 40 9.79 Mu seal 7.87 105 15 14 14 32 1PC 1 CF12-1R-A 06333187 -
Discontinued
[x]
11 M24x1.5 4 1.5 8 24 - 8 80 53.2 Mu seal 30.6 1140 30.5 25 29 72 1PC 1 CF24-1R-A 06333241 -
Discontinued
[x]
11 M24x1.5 4 1.5 8 24 - 8 80 53.2 Mu seal 30.6 815 30.5 25 29 62 1PC 1 CF24R-A 06333232 -
Discontinued
[x]
15 M30x1.5 4 2 8 30 - 8 100 87.6 Mu seal 45.4 1870 37 32 35 80 1PC 1 CF30R-A 06333257 -
Discontinued
[x]
- M4x0.7 - 0.5 - 4 - 2.5 20 2.05 Mu seal 2.06 7.5 9 6 8 12 1PC 1 CF4R-A 06333117 23.99 SGD
In stock
- M6x1 - 0.5 - 6 - 3 28 3.58 Mu seal 3.59 18.5 12 9 11 16 1PC 1 CF6R-A 06333135 24.99 SGD
In stock
- M10x1.25 - 1 - 10 - 5 36 6.78 Mu seal 5.33 45 13 13 12 22 1PC 1 CF10R-A 06333153 20.99 SGD
In stock
8 M18x1.5 3 1.5 6 18 - 6 58 25.2 Mu seal 14.7 250 21.5 20 20 40 1PC 1 CF18R-A 06333205 -
Discontinued
[x]
15 M30x1.5 4 2 8 30 - 8 100 87.6 Mu seal 45.4 2030 37 32 35 85 1PC 1 CF30-1R-A 06333266 -
Discontinued
[x]
15 M30x1.5 4 2 8 30 - 8 100 87.6 Mu seal 45.4 2220 37 32 35 90 1PC 1 CF30-2R-A 06333275 -
Discontinued
[x]
- M10x1.25 - 1 - 10 - 5 36 6.78 Mu seal 5.33 60 13 13 12 26 1PC 1 CF10-1R-A 06333162 22.99 SGD
In stock
9 M20x1.5 4 1.5 8 20 - 8 66 34.8 Mu seal 20.7 460 25.5 22 24 52 1PC 1 CF20R-A 06333214 -
Discontinued
[x]
- M5x0.8 - 0.5 - 5 - 3 23 2.77 Mu seal 3.14 10.5 10 7.5 9 13 1PC 1 CF5R-A 06333126 27.99 SGD
In stock
6 M12x1.5 3 1.5 6 12 - 6 40 9.79 Mu seal 7.87 95 15 14 14 30 1PC 1 CF12R-A 06333171 -
Discontinued
[x]
8 M16x1.5 3 1.5 6 16 - 6 52 18.3 Mu seal 12 170 19.5 18 18 35 1PC 1 CF16R-A 06333196 -
Discontinued
[x]
9 M20x1.5 4 1.5 8 20 - 8 66 34.8 Mu seal 20.7 385 25.5 22 24 47 1PC 1 CF20-1R-A 06333223 -
Discontinued
[x]
- M3x0.5 - 0.3 - 3 - 2 17 1.18 Mu seal 1.47 4.5 8 5 7 10 1PC 1 CF3R-A 06333101 24.99 SGD
In stock
- M8x1.25 - 0.5 - 8 Sphericalouterring 4 32 4.65 None 4.17 28.5 12 11 11 19 1PC 1 CF8R-A 06333144 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Textile machine
3
From Japan
On 2015-04-14 17:16:51
There was no problem for the product at all. It is unknown because it has just been exchanged for durability in the purpose machine. Although I purchased one in trial and it is in use, I think that I can buy that because there are other cheap ones price.
This review is about item#06333144.

Related Products