Buy more than* S$200* and get FREE SHIPPING

Plug Made of Malleable Cast Pipe Fitting White

4.40 (5)
Caution
Nominal diameter 6A 8A 10A is iron-made
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Nominal Diameter (B) Shape RoHS Directive Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Nominal Diameter (B) Shape RoHS Directive Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 6 - Correspondence 28 77 150 1PC 1 P 05703415 119.99 SGD
Shipped after 2018-02-27
1.0 5 - Correspondence 25 67 125 1PC 1 P 05703406 81.99 SGD
Shipped after 2018-02-27
1 4 Plug Correspondence 22 58 100 1PC 1 P 05703397 36.99 SGD
Shipped after 2018-02-27
1.0 1/2 Plug Support 10 14 15 1PC 1 P 05703311 1.99 SGD
In stock
1.0 3/4 Plug Support 11 17 20 1PC 1 P 05703327 2.99 SGD
In stock
1.0 1 Plug Support 12 19 25 1PC 1 P 05703336 2.99 SGD
In stock
1.0 1 1/4 Plug Support 13 23 32 1PC 1 P 05703345 4.99 SGD
In stock
1.0 1 1/2 Plug Support 14 26 40 1PC 1 P 05703354 5.99 SGD
In stock
1.0 2 Plug Support 15 32 50 1PC 1 P 05703363 7.99 SGD
In stock
1.0 2 1/2 Plug Support 18 41 65 1PC 1 P 05703372 13.99 SGD
In stock
1.0 3 Plug Support 19 46 80 1PC 1 P 05703381 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
haikann
5
From Japan
On 2018-02-01 18:27:31
taihenn yokatta mata onegaisimasu
This review is about item#5703354.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:37:40
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#5703311.
Plumbing work
5
From Japan
On 2014-10-20 17:41:29
It was able to be used without problems.
This review is about item#05703363.
Blind lid of engine etc
3
From Japan
On 2013-05-26 14:19:29
It does not suit because the written number is different from the actual number.
This review is about item#05703311.
Piping work
5
From Japan
On 2012-03-13 17:52:57
I am happy that I can buy it from one.
This review is about item#05703327.

Related Products