Buy more than* S$200* and get FREE SHIPPING

350-W Disaster Prevention Mask, Installation for Helmets

4.50 (2)
Caution
Mounting bracket for this item does not correspond to the American type of helmet.
Purpose
Mountable W type face shield(square shape) for helmets of gas welding, cutting, and electrical welding
Dimensions (Horizontal x Vetical x Thickness) (mm)
295x215x2 (front surface 190x100x2)
Standard Weight (g)
325
Lens
Acrylic
Type
MP TYPE HELMETS ONLY
Color
main part: G2/ front-face : No10
Specification
Outside of JIS standard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 350-W 06123083 62.88 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During welding operation
4
From Japan
On 2017-02-22 10:44:11
Although there is no problem at all, it is slightly heavy when worn first
This review is about item#6123083.
welding
5
From Japan
On 2014-07-03 13:55:00
Just fit for helmet The sense of security and usability is GOOD.
This review is about item#06123083.

Related Products