Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Diameter D (phi mm) Weight (g) Dimension W (mm) Dimension L2 (mm) Dimension l (mm) Dimention D2 (phi mm) Type Dimention D1 (phimm) Width B1 (mm) Dimensions C (mm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Length L(mm) Dimension d1(phi mm) Dimension L1 (mm) Dimension d (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter D (phi mm) Weight (g) Dimension W (mm) Dimension L2 (mm) Dimension l (mm) Dimention D2 (phi mm) Type Dimention D1 (phimm) Width B1 (mm) Dimensions C (mm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Length L(mm) Dimension d1(phi mm) Dimension L1 (mm) Dimension d (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 490 32 12 43 37 - 30 28 0.7 M22x1.5 20 JIS2 class 109 25.8 84 22 Left-hand thread type 1PC 1 NHS22TL 06335497 46.99 SGD
Shipped after 2018-01-24
14 10 8 4 12 9.5 - 8 7 0.3 M4x0.7 5.3 JIS2 class 31 7.6 24 4 Left-hand thread type 1PC 1 NHS4TL 06335393 11.99 SGD
Shipped after 2018-01-24
46 380 30 10 40 34 - 27.5 25 0.7 M20x1.5 18 JIS2 class 100 24.4 77 20 Left-hand thread type 1PC 1 NHS20TL 06335481 38.99 SGD
Shipped after 2018-01-26
12 6.5 7 3 10 8 - 6.5 6 0.3 M3x0.5 4.5 JIS2 class 27 7.4 21 3 Left-hand thread type 1PC 1 NHS3TL 06335384 11.99 SGD
Shipped after 2018-01-24
16 16.5 9 4 14 11 oilless type 9 8 0.3 M5x0.8 6 JIS class 2 35 7.7 27 5 Left screw type 1PC 1 NHS5TL 06335402 10.99 SGD
Shipped after 2018-01-24
26 72 17 6.5 21 19 oilless type 15 14 0.5 M10x1.5 10.5 JIS class 2 56 12.9 43 10 Left screw type 1PC 1 NHS10TL 06335436 13.99 SGD
In stock
30 107 19 6.5 24 22 Oil-free type 17.5 16 0.5 M12 x 1.75 12 JIS2 class 65 15.4 50 12 Left screw type 1PC 1 NHS12TL 06335445 15.99 SGD
Shipped after 2018-01-24
42 295 27 10 36 31 Oil-free type 25 23 0.7 M18x1.5 16.5 JIS2class 92 21.9 71 18 Left-handthreadtype 1PC 1 NHS18TL 06335472 28.99 SGD
Shipped after 2018-01-24
34 160 22 8 27 25 - 20 19 0.7 M14x2 13.5 JIS2 class 74 16.9 57 14 Left-hand thread type 1PC 1 NHS14TL 06335454 22.99 SGD
Shipped after 2018-01-24
38 210 22 8 33 27 - 22 21 0.7 M16x2 15 JIS2 class 83 19.4 64 16 Left-hand thread type 1PC 1 NHS16TL 06335463 29.99 SGD
Shipped after 2018-01-24
18 25 11 5 14 13 oilless type 10 9 0.3 M6x1 6.75 JIS class 2 39 9 30 6 Left screw type 1PC 1 NHS6TL 06335411 10.99 SGD
In stock
22 43 14 5 17 16 oilless type 12.5 12 0.5 M8x1.25 9 JIS class 2 47 10.4 36 8 Left screw type 1PC 1 NHS8TL 06335427 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.

Related Products