Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimension d (mm) Type Dimensions L (mm) JIS Class Type B1 (Width) (mm) Weight (g) Dimensions d1 (mm) Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimension d (mm) Type Dimensions L (mm) JIS Class Type B1 (Width) (mm) Weight (g) Dimensions d1 (mm) Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 M20x1.5 78 20 Oilless-male thread type 101 JIS class 2 Left screw type 25 340 24.4 47 0.7 18 1PC 1 NOS20TL 06335725 35.99 SGD
In stock
14 M4x0.7 30 4 Oilless-male thread type 37 JIS CLASS 2 Left screw type 7 7 7.6 17 0.3 5.3 1PC 1 NOS4TL 06335637 10.99 SGD
In stock
42 M18x1.5 72 18 - 93 JIS2 class Left-hand thread type 23 260 21.9 44 0.7 16.5 1PC 1 NOS18TL 06335716 32.99 SGD
In stock
50 M22x1.5 84 22 - 109 JIS2 class Left-hand thread type 28 435 25.8 51 0.7 20 1PC 1 NOS22TL 06335734 45.99 SGD
In stock
12 M3x0.5 27 3 - 33 JIS2 class Left-hand thread type 6 4.5 7.4 15 0.3 4.5 1PC 1 NOS3TL 06335621 14.99 SGD
Shipped after 2018-01-29
16 M5x0.8 33 5 - 41 JIS2 class Left-hand thread type 8 12.5 7.7 20 0.3 6 1PC 1 NOS5TL 06335646 9.99 SGD
In stock
18 M6x1 36 6 Oilless-male thread type 45 JIS class 2 Left screw type 9 19 9 22 0.3 6.75 1PC 1 NOS6TL 06335655 9.99 SGD
In stock
22 M8x1.25 42 8 Oilless-male thread type 53 JIS class 2 Left screw type 12 32 10.4 25 0.5 9 1PC 1 NOS8TL 06335664 12.99 SGD
In stock
26 M10x1.5 48 10 Oilless-male thread type 61 JIS class 2 Left screw type 14 54 12.9 29 0.5 10.5 1PC 1 NOS10TL 06335673 12.99 SGD
In stock
30 M12x1.75 54 12 Oilless-male thread type 69 JIS class 2 Left screw type 16 85 15.4 33 0.5 12 1PC 1 NOS12TL 06335682 14.99 SGD
In stock
34 M14x2 60 14 Oilless-male thread type 77 JIS class 2 Left screw type 19 126 16.9 36 0.7 13.5 1PC 1 NOS14TL 06335691 17.99 SGD
In stock
38 M16x2 66 16 Oilless-male thread type 85 JIS CLASS 2 Left screw type 21 185 19.4 40 0.7 15 1PC 1 NOS16TL 06335707 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for link rod of motorcycle height adjustment
5
From Japan
On 2017-11-01 15:29:54
It is a THK product so it can be used with confidence. The movement is also smooth.
This review is about item#6335682.
Parts production
4
From Japan
On 2017-03-17 00:26:37
Very smooth motion. It is quite different from the one of the monotaro brand purchased at the same time. Afterwards, if goodness of movement does not deteriorate durability, it is perfect. While watching the situation, compare and use it.
This review is about item#06335655.
To customize the bike
5
From Japan
On 2017-01-31 15:30:27
We are machining to the shift linkage and the rod of the brake, I am wearing it, I like the price cheaply.
This review is about item#6335664.
Bike shift rod
5
From Japan
On 2014-12-25 13:18:19
There is no complain with this price and the speed of delivery. The color was also beautiful and silver color than the picture. It was good to purchase.
This review is about item#06335655.
Bike shift pedal
5
From Japan
On 2013-08-06 02:23:41
I used it for the shift pedal of the motorcycle. Of course I could use it without any problem. I am thankful that the price is cheap and it is appreciated, as other people are being told as well, if you can mail service with simple packaging.
This review is about item#06335655.
Own vehicle
4
From Japan
On 2011-07-16 08:21:08
No play
This review is about item#06335707.

Related Products