Buy more than* S$200* and get FREE SHIPPING

Calligraphy Pen, Gray Ink, Buddhist Use

Tip b (mm)
12.5 to 14.5
Tip a (mm)
3.75 to 4.1
Ink Color
Ususumi
Outside Dimension (mm)
13x13x180
Weight (g)
15
Material
Front axle, cap: PP, rear axle: PE, tip: PA (nylon) fiber
Compatible
FR-N: ink refill
Ingredients
Aqueous dye (ink)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XFL3L 00672576 5.11 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products