Buy more than* S$200* and get FREE SHIPPING

Number Type Punches

3.65 (23)
Hardness HRC
55-58
Surface Processing
Sandblasting
...see all>
Product Options
ADD TO CART
Marking Dimensions (Width x Depth x Height)(mm) Set Contents Character Height (mm) Character Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Marking Dimensions (Width x Depth x Height)(mm) Set Contents Character Height (mm) Character Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3*6.3*59 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 sets) 3 Numbers S45C 1Set(9PCSet) 1 3mm 06747885 20.99 SGD
In stock
6.5*6.5*68 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 sets) 4 Numbers S45C 1Set(9PCSet) 1 4mm 06747894 24.99 SGD
In stock
7.5*7.5*65 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 sets) 5 Numbers S45C 1Set(9PCSet) 1 5mm 06747903 27.99 SGD
In stock
8*8*65 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 sets) 6 Numbers S45C 1Set(9PCSet) 1 6mm 07331563 31.99 SGD
In stock
11.2x11.2x68 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 groups) 8 Number S45C 1Set(9PCSet) 1 8mm 07331572 49.99 SGD
In stock
13x13x75 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 groups) 10 Number SAE6150 1Set(9PCSet) 1 10mm 07331581 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 3
2 star 4
1 star 2
Review Rating: 3.65
23 Customer Reviews
The reviews are automatic translation.
Use of leather stamp.
4
From Japan
On 2018-01-17 16:00:03
After the leather processing, the number of the production order and the date of the Christian era are put.
This review is about item#6747885.
Marked on iron plate
5
From Japan
On 2018-01-16 18:51:56
For the price, I firmly strike it. There is no problem.
This review is about item#7331581.
Stamp
4
From Japan
On 2017-12-06 15:30:51
I used it without any problems. I am satisfied because it is compact and does not take up space.
This review is about item#7331563.
Engraving on metal
2
From Japan
On 2017-07-30 13:55:52
It does not last long for any manufacturer because of stamping on metal. This is cheap but attractive. Since I do not have the precision I want, I use it with a sense like remodeling and disposing.
This review is about item#7331581.
Engraving on the nameplate
1
From Japan
On 2017-06-19 15:22:07
All letters are tilted to the right !! I thought that the minimum is my own mistake, but letters are tilted many times, so if you look closely, the letters themselves are tilted against the outer diameter. It will not go well no matter how many times you do it. I wasted 3 important labels. This is something about somehow buying cheap items (laugh)
This review is about item#6747885.
Weighed weight of the weight
5
From Japan
On 2017-02-15 18:21:22
There is something that is displayed when purchasing something different, it is best for re-measuring and stamping.
This review is about item#6747885.
Numbering of lathe chuck
5
From Japan
On 2017-02-11 17:32:42
Purchased for engraving on the chuck of the lathe, machining will be easier by numbering the lathes of the lathe.
This review is about item#7331563.
During machine repair
5
From Japan
On 2016-06-14 16:18:37
Satisfied
This review is about item#06747903.
Engrave on car parts
5
From Japan
On 2016-04-01 18:22:01
Zaid and font are satisfied.
This review is about item#07331563.
Model number imprinting of mold
2
From Japan
On 2014-12-16 16:37:50
Because there is no height of numbers, it can not be stamped deeply. I think that you can hit it a little more clearly.
This review is about item#07331581.

Related Products