Buy more than* S$200* and get FREE SHIPPING

High Coupler Socket, Large Diameter, Mounting Female Thread, Brass

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Valve Structure Installation Shape Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Valve Structure Installation Shape Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 Valve Yu Malethread 317 113-1231 1-1275 R1 Rc1(PT1) Hex 36 72 16 1PC 1 BSBM-800SM 02109877 64.99 SGD
Shipped after 2018-01-25
19 Valve Yu Malethread 283 113-1206 1-1275 R3/4 Rc3/4(PT3/4) Hex 32 67 16 1PC 1 BSBM-600SM 02109816 49.99 SGD
Shipped after 2018-01-22
16 Valve available Bolt 224 113-1176 - R1/2 Rc1/2(PT1/2) Hexagon 29 63 13 1PC 1 BSBM-400SM 02109694 42.99 SGD
In stock
ADD TO CART

Related Products