Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Thick Stainless Steel Socket Female Thread

Purpose
For low pressure, general-purpose type pneumatic piping
...see all>
Product Options
ADD TO CART
Socket or Plug 2014 TRUSCO Published Page Valve Structure Screw Diameter T Installation Shape Opponent Mounting Size Operating Temperature Range (deg C) Dimensions Hs (mm) Fluid Dimensions Ls (mm) Weight (g) Dimensions Bs (phi mm) Material (Body) Dimension D (phi mm) TRUSCO Part Number Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket or Plug 2014 TRUSCO Published Page Valve Structure Screw Diameter T Installation Shape Opponent Mounting Size Operating Temperature Range (deg C) Dimensions Hs (mm) Fluid Dimensions Ls (mm) Weight (g) Dimensions Bs (phi mm) Material (Body) Dimension D (phi mm) TRUSCO Part Number Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seo \ socket 1-1275 Valve Yu R1 Male thread Rc1(PT1) -20 to +80 - Water 72 303 16 Stainless 35 113-1249 22 1.5 Nitrile rubber 1PC 1 SUS-800SM 02110236 139.99 SGD
In stock
Socket 1-1275 Valve Yu R3/4 Malethread Rc3/4(PT3/4) -20 to +80 Hex 32 Water 67 241 16 Stainless 35 113-1214 19 1.5 Nitrile rubber 1PC 1 SUS-600SM 02110175 96.99 SGD
In stock
- - - - - - - - - - - - - - - - - - 1PC 1 SUS-400SM 02110053 83.99 SGD
In stock
ADD TO CART

Related Products