Buy more than* S$200* and get FREE SHIPPING

TSP Cupla

2.00 (1)
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) TRUSCO Part Number Dimensions C (mm) Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Screw Diameter Dimensions Hp (mm) Valve Structure Installation Shape 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) TRUSCO Part Number Dimensions C (mm) Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Screw Diameter Dimensions Hp (mm) Valve Structure Installation Shape 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to +80 25 297 73 113-9525 36 R1 22 3 R1 Hex 41 Mu valve Malethread 1-1285 1PC 1 BSBM-8TPM 02111952 69.99 SGD
In stock
-20 to +80 32 560 83 113-9541 39 R1 1/4 23 2.0 R1 1/4 - Mu valve Male thread 1-1285 1PC 1 BSBM-10TPM 02111636 95.99 SGD
Shipped after 2018-05-28
-20 to +80 50 1345 102 113-9584 51 R2 27 1.5 R2 - Mu valve Male thread 1-1285 1PC 1 BSBM-16TPM 02111715 239.99 SGD
Shipped after 2018-05-28
-20 to +80 38 705 93 113-9568 45 R1 1/2 26 2.0 R1 1/2 - Mu valve Male thread 1-1285 1PC 1 BSBM-12TPM 02111672 129.99 SGD
Shipped after 2018-05-28
-20 - +80 4.5 17 32 113-3098 15.5 R1/8 9 5.0 R1/8 Hexagon head 12 Without valve Bolt - 1PC 1 BSBM-1TPM 02111751 7.99 SGD
In stock
-20 - +80 6.5 33 38 113-9444 18 R1/4 13 5.0 R1/4 Hexagon 17 Without valve Bolt - 1PC 1 BSBM-2TPM 02111794 8.99 SGD
In stock
-20 - +80 10 45 43 113-9461 21 R3/8 13 5.0 R3/8 Hexagon 19 Without valve Bolt - 1PC 1 BSBM-3TPM 02111837 12.99 SGD
In stock
-20 - +80 13 88 52 113-9487 24 R1/2 17 5.0 R1/2 Hexagon 22 Without valve Bolt - 1PC 1 BSBM-4TPM 02111873 23.99 SGD
In stock
-20 - +80 17 179 59 113-9509 28 R3/4 19 3.0 R3/4 Hexagon 32 Valve not available External thread - 1PC 1 BSBM-6TPM 02111916 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of engine type washing machine
2
From Japan
On 2015-05-27 17:45:21
There is no problem with the pump mounting part, but removal of the gun part at hand does not go well and it is in trouble (It is soft in material?) It can not be removed
This review is about item#02111794.

Related Products