Buy more than* S$200* and get FREE SHIPPING

TSP Coupler Plug, for Female Screw Install

Purpose
For low pressure, general-purpose type pneumatic piping
...see all
Product Options
ADD TO CART
Screw Diameter Opponent Mounting Size Valve Structure Dimensions Bp (mm) Installation Shape Dimensions Lp (mm) Operating Temperature Range (deg C) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Weight (g) Dimension T (mm) Material (Body) Dimensions C (mm) Size Maximum Working Pressure (MPa) TRUSCO Part Number Dimensions Hp (mm) Material (Seal) 2014 TRUSCO Published Page Socket or Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Opponent Mounting Size Valve Structure Dimensions Bp (mm) Installation Shape Dimensions Lp (mm) Operating Temperature Range (deg C) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Weight (g) Dimension T (mm) Material (Body) Dimensions C (mm) Size Maximum Working Pressure (MPa) TRUSCO Part Number Dimensions Hp (mm) Material (Seal) 2014 TRUSCO Published Page Socket or Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1 1/4 Rc1 1/4 Mu valve 32 Internal thread 83 -20 to +80 260[2652] 4.5[46] 530 R1 1/4 Stainless 39 R1 1/4 3.0 113-9550 - Nitrile rubber 1-1285 Plug 1PC 1 SUS-10TPM 02111995 179.90 SGD
Shipped after 2017-01-23
R1 1/2 Rc1 1/2 Mu valve 38 Internal thread 93 -20 to +80 280[2856] 4.5[46] 665 R1 1/2 Stainless 45 R1 1/2 3.0 113-9576 - Nitrile rubber 1-1285 Plug 1PC 1 SUS-12TPM 02112031 239.90 SGD
Shipped after 2017-01-23
R2 Rc2 Mu valve 50 Internal thread 102 -20 to +80 500[5100] 3.0[31] 1250 R2 Stainless 51 R2 2.0 113-9592 - Nitrile rubber 1-1285 Plug 1PC 1 SUS-16TPM 02112074 409.90 SGD
Shipped after 2017-01-23
- - - - - - - - - - - - - - - - - - - - 1PC 1 SUS-4TPM 02112232 33.59 SGD
In stock
R1 Rc1 Mu valve 25 Internal thread 73 -20 to +80 120[1224] 6.5[66] 274 R1 Stainless 36 R1 4.5 113-9533 Hex 41 Nitrile rubber 1-1285 Plug 1PC 1 SUS-8TPM 02112311 109.90 SGD
In stock
R3/4 RC3/4 Mu valve 17 Internal thread 59 -20 to +80 90[918] 6.5[66] 165 R3/4 Stainless 28 R3/4 4.5 113-9517 Hex 32 Nitrile rubber 1-1285 Plug 1PC 1 SUS-6TPM 02112275 56.30 SGD
In stock
R1/8 Rc1/8 Valve not available 4.5 Female screw 32 -20 - +80 9[92] 10.0[102] 17 R1/8 Stainless steel 15.5 R1/8 7.5 113-9436 Hexagon 12 nitrile rubber - Plug 1PC 1 SUS-1TPM 02112117 16.62 SGD
In stock
R1/4 Rc1/4 Without valve 6.5 Nut 38 -20 - +80 14[143] 10.0[102] 30 R1/4 Stainless steel 18 R1/4 7.5 113-9452 Hexagon 17 Nitrile rubber - Plug 1PC 1 SUS-2TPM 02112153 16.62 SGD
In stock
R3/8 Rc3/8 Without valve 10 Nut 43 -20 - +80 22[224] 10.0[102] 38 R3/8 Stainless steel 21 Rc3/8 7.5 113-9479 Hexagon 17 Nitrile rubber - Plug 1PC 1 SUS-3TPM 02112196 22.16 SGD
In stock
ADD TO CART

Related Products