Buy more than* S$200* and get FREE SHIPPING

TSP Coupler Socket, for Hose Install

5.00 (1)
Material (Seal)
Nitrile rubber
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions Hs (mm) Weight (g) Dimensions Ls (mm) Size Dimensions Bs (phi mm) TRUSCO Part Number Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Other Side's Hose Size Valve Structure 2014 TRUSCO Published Page Installation Shape Operating Temperature Range (deg C) Dimension T (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hs (mm) Weight (g) Dimensions Ls (mm) Size Dimensions Bs (phi mm) TRUSCO Part Number Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Other Side's Hose Size Valve Structure 2014 TRUSCO Published Page Installation Shape Operating Temperature Range (deg C) Dimension T (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 3040 141 2 40 113-9410 98 80 1.5 Seo \ socket - Mu valve 1-1284 Ho - Sunippuru -20 to +80 54 1PC 1 BSBM-16TSH 02111724 379.90 SGD
Shipped after 2017-12-19
64 1385 117 1 1/4 26 113-9371 69 70 2.0 Seo \ socket - Mu valve 1-1284 Ho - Sunippuru -20 to +80 34.5 1PC 1 BSBM-10TSH 02111645 199.90 SGD
Shipped after 2017-12-19
52 685 102 1 19 113-9355 58 57 3 Socket - Mu valve 1-1284 Ho - Sunippuru -20 to +80 27 1PC 1 BSBM-8TSH 02111961 139.90 SGD
Shipped after 2017-12-19
22 69 55 1/4 5 113-9274 24 29 5.0 Seo \ socket Quarter hose Mu valve 1-1284 Ho - Sunippuru -20 to +80 8 1PC 1 BSBM-2TSH 02111803 20.98 SGD
Shipped after 2017-12-18
16 26 40 1/8 3 113-2806 17.5 20 5.0 Seo \ socket 1/8 hose Mu valve 1-1284 Ho - Sunippuru -20 to +80 6.5 1PC 1 BSBM-1TSH 02111767 19.30 SGD
Shipped after 2017-12-19
40 379 90 3/4 15 113-9339 45 48 3.0 Seo \ socket - Mu valve 1-1284 Ho - Sunippuru -20 to +80 21 1PC 1 BSBM-6TSH 02111925 84.36 SGD
Shipped after 2017-12-18
70 1860 128 1 1/2 32 113-9398 75 75 2.0 Seo \ socket - Mu valve 1-1284 Ho - Sunippuru -20 to +80 41 1PC 1 BSBM-12TSH 02111681 269.90 SGD
Shipped after 2017-12-19
25 104 62 3/8 7 113-9291 28 32 5.0 Socket 3/8 (for hose) Valve not available - Hose nipple -20 - +80 11 1PC 1 BSBM-3TSH 02111846 28.09 SGD
Shipped after 2017-12-19
32 192 74 1/2 10 113-9312 35 39 5.0 Socket For 1/2 hose Without valve - Hose nipple -20 - +80 15 1PC 1 BSBM-4TSH 02111882 47.60 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection coupler for water dust collector
5
From Japan
On 2013-10-18 17:17:41
It can be satisfied that manufacturers can purchase cheaper than others.
This review is about item#02111882.

Related Products