Buy more than* S$200* and get FREE SHIPPING

TSP Coupler Plug, for Male Screw Install

Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) TRUSCO Part Number Dimensions C (mm) Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Screw Diameter Dimensions Hp (mm) Valve Structure Installation Shape 2014 TRUSCO Published Page Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) TRUSCO Part Number Dimensions C (mm) Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Screw Diameter Dimensions Hp (mm) Valve Structure Installation Shape 2014 TRUSCO Published Page Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 181 51 113-4795 28 Rc3/4 19 3.0 Rc3/4 - Mu valve Internal thread 1-1286 -20 to +80 1PC 1 BSBM-6TPF 02112643 36.99 SGD
In stock
32 615 64 113-4884 39 Rc1 1/4 25 2.0 Rc1 1/4 - Mu valve Internal thread 1-1286 -20 to +80 1PC 1 BSBM-10TPF 02112503 85.99 SGD
Shipped after 2018-01-23
50 1374 83 113-4949 51 Rc2 29 1.5 Rc2 - Mu valve Internal thread 1-1286 -20 to +80 1PC 1 BSBM-16TPF 02112546 229.99 SGD
Shipped after 2018-01-23
26 350 60 113-4825 36 Rc1 22 3.0 Rc1 - Mu valve Internal thread 1-1286 -20 to +80 1PC 1 BSBM-8TPF 02112661 72.99 SGD
Shipped after 2018-01-23
38 763 75 113-4914 45 Rc1 1/2 25 2.0 Rc1 1/2 - Mu valve Internal thread 1-1286 -20 to +80 1PC 1 BSBM-12TPF 02112521 129.99 SGD
Shipped after 2018-01-23
4.5 15 26 113-4671 15.5 Rc1/8 9 5.0 Rc1/8 Hexagon 14 Valve not available Female screw - -20 - +80 1PC 1 BSBM-1TPF 02112564 7.99 SGD
Shipped after 2018-01-23
6.5 31 34 113-4701 18 Rc1/4 13 5.0 Rc1/4 Hexagon 17 Valve not available Female screw - -20 - +80 1PC 1 BSBM-2TPF 02112582 8.99 SGD
In stock
10 47 38 113-4736 21 Rc3/8 13 5.0 Rc3/8 Hexagon 21 Valve not available Female screw - -20 - +80 1PC 1 BSBM-3TPF 02112607 12.99 SGD
In stock
13 113 45 113-4761 24 Rc1/2 17 5.0 Rc1/2 Hexagon 29 Valve not available Female screw - -20 - +80 1PC 1 BSBM-4TPF 02112625 23.99 SGD
In stock
ADD TO CART

Related Products