Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TSP Coupler Plug, for Male Screw Install

5.00 (1)
Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Dimensions Bp (mm) Dimensions Lp (mm) Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Material (Body) Pressure Resistance (MPa [kgf/cm2]) Size Dimension T (mm) TRUSCO Part Number Dimensions C (mm) Maximum Working Pressure (MPa) Dimensions Hp (mm) Screw Diameter 2014 TRUSCO Published Page Valve Structure Installation Shape Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Dimensions Bp (mm) Dimensions Lp (mm) Weight (g) Recommended Range for Torque Tightening (N m [kgf / cm]) Material (Body) Pressure Resistance (MPa [kgf/cm2]) Size Dimension T (mm) TRUSCO Part Number Dimensions C (mm) Maximum Working Pressure (MPa) Dimensions Hp (mm) Screw Diameter 2014 TRUSCO Published Page Valve Structure Installation Shape Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to +80 4.5 26 14 9[92] Stainless 10.0[102] Rc1/8 Rc1/8 113-4680 15.5 7.5 - Rc 1/8 1-1286 Mu valve Internal thread R1/8 1PC 1 SUS-1TPF 02112896 17.99 SGD
In stock
-20 to +80 17 51 167 90[918] Stainless 6.5[66] Rc3/4 Rc3/4 113-4809 28 4.5 - Rc 3/4 1-1286 Mu valve Internal thread R3/4 1PC 1 SUS-6TPF 02112975 56.99 SGD
In stock
-20 to +80 32 64 573 260[2652] Stainless 4.5[46] Rc1 1/4 Rc1 1/4 113-4892 39 3 - Rc1 1/4 1-1286 Mu valve Internal thread R1 1/4 1PC 1 SUS-10TPF 02112835 179.99 SGD
Shipped after 2018-06-22
-20 to +80 38 75 630 280[2856] Stainless 4.5[46] Rc1 1/2 Rc1 1/2 113-4922 45 3 - Rc 1 1/2 1-1286 Mu valve Internal thread R1 1/2 1PC 1 SUS-12TPF 02112853 239.99 SGD
Shipped after 2018-06-22
-20 to +80 50 83 1190 500[5100] Stainless 3.0[31] Rc2 Rc2 113-4957 51 2 - Rc2 1-1286 Mu valve Internal thread R2 1PC 1 SUS-16TPF 02112871 409.99 SGD
Shipped after 2018-06-22
-20 to +80 26 60 323 120[1224] Stainless 6.5[66] Rc1 Rc1 113-4833 36 4.5 Hex 41 Rc 1 1-1286 Mu valve Internal thread R1 1PC 1 SUS-8TPF 02112993 96.99 SGD
Shipped after 2018-06-22
-20 to +80 13 45 104 60[612] Stainless 10.0[102] Rc1/2 Rc1/2 113-4779 24 7.5 Hex 29 Rc 1/2 1-1286 Mu valve Internal thread R1/2 1PC 1 SUS-4TPF 02112957 33.99 SGD
In stock
-20 - +80 6.5 34 29 14[143] Stainless steel 10.0[102] Rc1/4 Rc1/4 113-4710 18 7.5 Hexagon 17 Rc 1/4 - Without valve Nut R1/4 1PC 1 SUS-2TPF 02112914 16.99 SGD
In stock
-20 - +80 10 38 43 22[224] Stainless steel 10.0[102] Rc3/8 Rc3/8 113-4744 21 7.5 Hexagon 21 Rc 3/8 - Without valve Nut R3/8 1PC 1 SUS-3TPF 02112932 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:08:37
It was saved by short delivery time that supplemented the missing parts
This review is about item#02112993.

Related Products