Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TSP Cupla

Material (Seal)
Nitrile rubber
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Dimensions Hs (mm) Screw Diameter Valve Structure 2014 TRUSCO Published Page Installation Shape Operating Temperature Range (deg C) Dimensions Ls (mm) Dimensions Bs (phi mm) Weight (g) Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Dimensions Hs (mm) Screw Diameter Valve Structure 2014 TRUSCO Published Page Installation Shape Operating Temperature Range (deg C) Dimensions Ls (mm) Dimensions Bs (phi mm) Weight (g) Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1 1/2 25 2.0 Seo \ socket - R1 1/2 Mu valve 1-1285 Male thread -20 to +80 95 38 1245 75 113-9819 1PC 1 BSBM-12TSM 02111697 279.99 SGD
Shipped after 2018-06-26
R1 22 3.0 Seo \ socket - R1 Mu valve 1-1285 Male thread -20 to +80 76 24 685 58 113-9754 1PC 1 BSBM-8TSM 02111977 149.99 SGD
Shipped after 2018-06-26
R2 29 1.5 Seo \ socket - R2 Mu valve 1-1285 Male thread -20 to +80 108 49 2110 98 113-9843 1PC 1 BSBM-16TSM 02111733 389.99 SGD
Shipped after 2018-06-26
R1 1/4 25 2.0 Seo \ socket - R1 1/4 Mu valve 1-1285 Male thread -20 to +80 86 32 1025 69 113-9789 1PC 1 BSBM-10TSM 02111654 219.99 SGD
Shipped after 2018-06-26
R3/4 19 3.0 Seo \ socket - R3/4 Mu valve 1-1285 Male thread -20 to +80 65 18 374 45 113-9720 1PC 1 BSBM-6TSM 02111934 84.99 SGD
In stock
R1/8 9 5.0 Socket Hexagon 14 R1/8 Without valve - Bolt -20 - +80 30 4.5 27 17.5 113-9606 1PC 1 BSBM-1TSM 02111776 20.99 SGD
Shipped after 2018-06-26
R1/4 13 5.0 Socket Hexagon 19 R1/4 Valve not available - External thread -20 - +80 42 6.5 72 24 113-9631 1PC 1 BSBM-2TSM 02111812 20.99 SGD
In stock
R3/8 13 5.0 Socket Hexagon 23 R3/8 Without valve - Bolt -20 - +80 46 10 108 28 113-9665 1PC 1 BSBM-3TSM 02111855 28.99 SGD
In stock
R1/2 17 5.0 Socket Hexagon 29 R1/2 Valve not available - External thread -20 - +80 56 13 194 35 113-9690 1PC 1 BSBM-4TSM 02111891 48.99 SGD
In stock
ADD TO CART

Related Products