Buy more than* S$200* and get FREE SHIPPING

TSP Coupler Socket, for Female Screw Install

Purpose
For low pressure, general-purpose type pneumatic piping
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Dimensions Hs (mm) Socket or Plug 2014 TRUSCO Published Page Screw Diameter Valve Structure Opponent Mounting Size Installation Shape Recommended Range for Torque Tightening (N m [kgf / cm]) Operating Temperature Range (deg C) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Weight (g) Dimension T (mm) Material (Body) Dimensions Bs (phi mm) Size Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Dimensions Hs (mm) Socket or Plug 2014 TRUSCO Published Page Screw Diameter Valve Structure Opponent Mounting Size Installation Shape Recommended Range for Torque Tightening (N m [kgf / cm]) Operating Temperature Range (deg C) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Weight (g) Dimension T (mm) Material (Body) Dimensions Bs (phi mm) Size Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - Seo \ socket 1-1285 Rc1 1/4 Mu valve Rc1 1/4 Male thread 260[2652] -20 to +80 86 4.5[46] 955 R1 1/4 Stainless 32 Rc1 1/2 69 113-9797 1PC 1 SUS-10TSM 02112013 359.99 SGD
Shipped after 2018-04-23
7.5 - Seo \ socket 1-1285 Rc1/8 Mu valve Rc1/8 Male thread 9[92] -20 to +80 30 10.0[102] 26 R1/8 Stainless 4.5 Rc3/4 17.5 113-9614 1PC 1 SUS-1TSM 02112135 34.99 SGD
In stock
4.5 - Seo \ socket 1-1285 Rc3/4 Mu valve RC3/4 Male thread 90[918] -20 to +80 65 6.5[66] 346 R3/4 Stainless 18 1/2 45 113-9738 1PC 1 SUS-6TSM 02112293 139.99 SGD
In stock
4.5 - Seo \ socket 1-1285 Rc1 Mu valve Rc1 Male thread 120[1224] -20 to +80 76 6.5[66] 633 R1 Stainless 24 1 58 113-9762 1PC 1 SUS-8TSM 02112336 229.99 SGD
Shipped after 2018-04-23
3 - Seo \ socket 1-1285 Rc1 1/2 Mu valve Rc1 1/2 Male thread 280[2856] -20 to +80 95 4.5[46] 1180 R1 1/2 Stainless 38 Rc1/8 75 113-9827 1PC 1 SUS-12TSM 02112056 479.99 SGD
Shipped after 2018-04-23
2 - Seo \ socket 1-1285 Rc2 Mu valve Rc2 Male thread 500[5100] -20 to +80 108 3.0[31] 2000 R2 Stainless 49 Rc3/8 98 113-9851 1PC 1 SUS-16TSM 02112092 659.99 SGD
Shipped after 2018-04-23
7.5 Hexagon 19 Socket - Rc1/4 Valve not available Rc1/4 External thread 14[143] -20 - +80 42 10.0[102] 67 R1/4 Stainless steel 6.5 - 24 113-9649 1PC 1 SUS-2TSM 02112171 41.99 SGD
In stock
7.5 Hexagon 23 Socket - Rc3/8 Valve not available Rc3/8 External thread 22[224] -20 - +80 46 10.0[102] 100 R3/8 Stainless steel 10 - 28 113-9673 1PC 1 SUS-3TSM 02112214 55.99 SGD
In stock
7.5 Hexagon 29 Socket - Rc1/2 Without valve Rc1/2 Bolt 60[612] -20 - +80 56 10.0[102] 179 R1/2 Stainless steel 13 - 35 113-9703 1PC 1 SUS-4TSM 02112257 83.99 SGD
In stock
ADD TO CART

Related Products