Buy more than* S$200* and get FREE SHIPPING

The Plastic Made Hand Truck, Fixed Handles

5.00 (2)
...see all>
Product Options
ADD TO CART
Caster Weight (kg) Material Type Release Time Resistance (kg) Caster Type Material (caster cover) Handle Height (mm) Floor Level (mm) Material (Caster) Loading Surface Dimensions (mm) Load Capacity (kg) Noise Reduction Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caster Weight (kg) Material Type Release Time Resistance (kg) Caster Type Material (caster cover) Handle Height (mm) Floor Level (mm) Material (Caster) Loading Surface Dimensions (mm) Load Capacity (kg) Noise Reduction Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two x fixed castors two freely casters 14.7 Plastic Silent type (fixed handle) 3.7 Quiet casters Reinforced plastic 880 215 Gum 900x600 300 Yes 130 1PC 1 PF-302C-P 41438284 329.99 SGD
In stock
- 8.4 - Low noise (fixed handle) 5 (150 kg load time) Low noise caster Reinforced plastics 885 170 Rubber 710x460 150 - 100 1PC 1 PB-102C-P 41438275 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for delivery of books
5
From Japan
On 2016-02-29 20:11:53
It is very light, quiet and quite likable.
This review is about item#41438284.
Transport of soil for gardening
5
From Japan
On 2014-08-14 00:08:32
The loading size of the dolly is also good and durable and light. Wheels can also be carried easily with one hand despite placing lots of luggage.
This review is about item#41438284.

Related Products