Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Glass Bulb Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10, T13 General 1Box(10PC) 1 WBS35006 10059707 10.99 SGD
In stock
T5, T7 General (T6.5 disabled) 1Box(10PC) 1 WBS1001 05840335 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Heisei era 2004 pleo (RA1) meter sphere exchange
5
From Japan
On 2017-03-20 22:46:13
Because genuine meter balls "D" and "eco" are integrated sockets, only wedge balls can not be exchanged. There is also a socket integrated LED bulb, but this time we used this socket and the T5 LED ball in combination. In the case of a meter whose depth can not afford, we recommend to integrate it.
This review is about item#5840335.
To install the meter ball
5
From Japan
On 2017-03-04 18:57:09
I used it for exchanging with the LD ball, but because it was 10 pieces, it was too much. It was good if you sell roses!
This review is about item#5840335.
Meter ball exchange
5
From Japan
On 2016-10-06 16:13:08
If you think that the meter ball is burned out, if the socket has been in use for many years, it became poor contact from deterioration, so if there is half the exchange, selling quantity is easy for ordinary users to buy.
This review is about item#10059707.
To replace various indicator lights behind the speedometer
5
From Japan
On 2015-12-02 18:36:54
Depending on the manufacturer, there is only an item with a light bulb and an integral type, and additionally, the light bulb is small and the heat dissipation is also bad, so before, we had removed the bulb replacement type socket from the disassembled car and substituted it, but after finding this item We are now able to repair very satisfactorily. (The mounting shape of the socket has nearly the same standard, so it could be used as a light bulb on the back of the main meter.)
This review is about item#05840335.
Lighting exchange of meter panel
5
From Japan
On 2014-07-18 00:21:24
The electrode contact part was also firmly made, and there was almost no wobbling of the light bulb.
This review is about item#05840335.
Originally used as identification for low wattage meter sphere It is not in monotalou using Toshiba T 6.5
4
From Japan
On 2014-05-15 18:39:41
As I thought, the meter balls have a hole diameter common to almost all sockets, but if they use 3.4 W and 1.4 W balls, change the shape of the socket. Genuine watts with a socket with identification ¥ 300 I do not think that the identification of 3W socket and 1.5W socket is black and brown for people with presbyopia
This review is about item#05840335.
Repair of meter part indication lamp of passenger car
5
From Japan
On 2013-11-04 22:02:14
I could connect without problems. There is no improvement point. Although it is good as it is, since the amount used is one set, since it is a set of ten, I want you to make it a set of 5 etc etc.
This review is about item#05840335.
Winker production
5
From Japan
On 2013-07-12 00:02:39
I used it for making a small turn indicator (for bike). Both this socket and the wedge base bulb are cheap so we were able to keep costs down. However, as there is no actual photo on the product introduction page, it was hard to understand what it is like.
This review is about item#10059707.

Related Products