Buy more than* S$200* and get FREE SHIPPING

Material Handling Big Size PE String

Length (m)
2400
Color
White
Weight (kg)
2
Width (mm)
50
Shape
PE flat
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 HR-755 03335927 35.99 SGD
In stock
ADD TO CART

Related Products