Buy more than* S$200* and get FREE SHIPPING

Elbow Speed Controller With One-Touch Fittings

5.00 (1)
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Screw Type
R(PT)
Maximum Working Pressure (MPa)
1
Specification
One touch coupling with seal
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Dimension L2 (mm) Weight (g) Dimention D2 (phi mm) Connection Diameter Dimention D1 (phimm) Dimensions M1 (mm) Dimension L1 (mm) Control Method RPM needle Effective Sectional Area (mm2) Ambient Temperature and Water Temperature (Degree c) Dimension H (mm) Body Size Dimensions L4 (mm) Form Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Dimension L2 (mm) Weight (g) Dimention D2 (phi mm) Connection Diameter Dimention D1 (phimm) Dimensions M1 (mm) Dimension L1 (mm) Control Method RPM needle Effective Sectional Area (mm2) Ambient Temperature and Water Temperature (Degree c) Dimension H (mm) Body Size Dimensions L4 (mm) Form Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 34.4 32 18.5 41643 10.4 16 25.2 Meter-out type 10Rotation 4 (Nofreezing)-5to60 17(NPT:17.5) Eighth,quarterstandard MAX:40.4/MIN:35.4 Elbow 18.2 1PC 1 AS2201F-02-04S 05690571 15.37 SGD
In stock
8 36.4 34 18.5 1/4 15.2 18.5 27.2 Meter out type Ten rotations 7 -5 to 60 (Without freezing) 17(NPT:17.5) 1/8, 1/4 Standard MAX:40.4/MIN:35.4 Elbow type 18.2 1PC 1 AS2201F-02-08S 05690413 -
Discontinued
[x]
8 32.4 19 14.2 1/8 15.2 18.5 25.3 Meter out type Ten rotations 3.5 -5-60 (Without freezing) 12(NPT:12.7) 1 / 8, 1 / 4 Standard MAX:36.1/MIN:31.1 Elbow type 14.3 1PC 1 AS2201F-01-08S 05690605 -
Discontinued
[x]
6 27.5 17 14.2 1/8 11.6 13.5 20.4 Meter out type Ten rotations 3.5 -5-60 (Without freezing) 12(NPT:12.7) 1 / 8, 1 / 4 Standard MAX:36.1/MIN:31.1 Elbow type 14.3 1PC 1 AS2201F-01-06S 05690623 -
Discontinued
[x]
6 34.4 32 18.5 1/4 12.8 17 25.2 Meter out type Ten rotations 6 -5-60 (Without freezing) 17(NPT:17.5) 1 / 8, 1 / 4 Standard MAX:40.4/MIN:35.4 Elbow type 18.2 1PC 1 AS2201F-02-06S 05690657 -
Discontinued
[x]
10 43.2 36 18.5 1/4 18.5 21 33.9 Meter out type Ten rotations 7 -5 to 60 (Without freezing) 17(NPT:17.5) 1/8, 1/4 Standard MAX:40.4/MIN:35.4 Elbow type 20 1PC 1 AS2201F-02-10S 05690666 -
Discontinued
[x]
4 27.5 17 14.2 1/8 9.3 12.7 20.4 Meter out type Ten rotations 2.7 -5 to 60 (Without freezing) 12(NPT:12.7) 1/8, 1/4 Standard MAX:36.1/MIN:31.1 Elbow type 14.3 1PC 1 AS2201F-01-04S 05690711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2013-10-14 20:56:50
I am allowed earlier than used would be air adjustment can be further fine-tune It is the future this product we want to continue to use that it will be saved very
This review is about item#05690711.

Related Products