Buy more than* S$200* and get FREE SHIPPING

Elbow Speed Controller With One-Touch Fittings

Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.5
Dimention D2 (phi mm)
23
Screw Type
R(PT)
Maximum Working Pressure (MPa)
1
Dimension H (mm)
19
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
...see all
Product Options
ADD TO CART
Control Method RPM needle Effective Sectional Area (mm2) Ambient Temperature and Water Temperature (Degree c) Body Size Form Dimensions L4 (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimension L3 (mm) Connection Diameter Dimension L2 (mm) Dimention D1 (phimm) Dimensions M1 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Control Method RPM needle Effective Sectional Area (mm2) Ambient Temperature and Water Temperature (Degree c) Body Size Form Dimensions L4 (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimension L3 (mm) Connection Diameter Dimension L2 (mm) Dimention D1 (phimm) Dimensions M1 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Meter-out type 10 Rotation 14 -5 to 60(No freezing) 3/8 standard Elbow MAX:48.8/MIN:43.8 12 - 69 21.8 1/4 44.3 20.9 22 32.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS3201F-02-12S 05690772 21.83 SGD
Shipped after 2017-01-27
Meter-out type 10 Rotation 14 -5 to 60(No freezing) 3/8 standard Elbow MAX:46.5/MIN:41.5 12 - 61 20.9 3/8 44.3 20.9 22 32.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS3201F-03-12S 05690736 21.83 SGD
Shipped after 2017-01-27
Meter out type Ten rotations 14 -5 to 60 (Without freezing) 3/8 standard Elbow type MAX:46.5/MIN:41.5 10 Air 59 20.9 3/8 43.3 18.5 21 31.8   1PC 1 AS3201F-03-10S 05690745 -
Discontinued
[x]
Meter out type Ten rotations 10 -5 to 60 (Without freezing) 3/8 standard Elbow type MAX:46.5/MIN:41.5 6 Air 55 20.9 3/8 39.3 12.8 17 27.8   1PC 1 AS3201F-03-06S 05690763 -
Discontinued
[x]
Meter out type Ten rotations 12 -5-60 (Without freezing) 3/8 standard Elbow type MAX:46.5/MIN:41.5 8 Air 57 20.9 3/8 41 15.2 18.5 29.5   1PC 1 AS3201F-03-08S 05690754 -
Discontinued
[x]
Meter-out type 10Rotation 12 (Nofreezing)-5to60 3/8standard Elbow MAX:48.8/MIN:43.8 8 Air 63 21.8 41643 41 15.2 18.5 29.5   1PC 1 AS3201F-02-08S 05690684 19.25 SGD
Shipped after 2017-01-26
Meter-out type 10Rotation 14 (Nofreezing)-5to60 3/8standard Elbow MAX:48.8/MIN:43.8 10 Air 67 21.8 41643 43.3 18.5 21 31.8   1PC 1 AS3201F-02-10S 05690693 19.25 SGD
In stock
Meter-out type 10Rotation 10 (Nofreezing)-5to60 3/8standard Elbow MAX:48.8/MIN:43.8 6 Air 60 21.8 41643 39.3 12.8 17 27.8   1PC 1 AS3201F-02-06S 05690675 19.25 SGD
In stock
ADD TO CART

Related Products