Buy more than* S$200* and get FREE SHIPPING

Round dies , for Metric fine screw (RD)

5.00 (2)
...see all>
Product Options
ADD TO CART
Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Number of Chip Holes Outer Diameter (phi mm) Screw Diameter Pitch (mm) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Number of Chip Holes Outer Diameter (phi mm) Screw Diameter Pitch (mm) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1-0343 633-4695 - - - - - - 1PC 1 RD38 M8X1 36904077 82.99 SGD
Shipped after 2018-02-23
SKS For metric fine screw threads - - 5 38 M10 1.25 With an adjusting screw 13 1PC 1 RD38 M10x1.25 05360914 63.99 SGD
In stock
SKS For metric fine screw threads - 202-2460 5 38 M12 1.5 With an adjusting screw 13 1PC 1 RD38 M12x1.5 05360923 63.99 SGD
In stock
SKS For metric fine screw threads - 202-2478 5 38 M12 1.25 With an adjusting screw 13 1PC 1 RD38 M12x1.25 05360932 63.99 SGD
In stock
SKS For metric fine screw threads - 202-2486 5 38 M14 1.5 With an adjusting screw 13 1PC 1 RD38 M14x1.5 05360941 63.99 SGD
In stock
SKS For metric fine screw threads - 202-2494 5 38 M16 1.5 With an adjusting screw 13 1PC 1 RD38 M16x1.5 05360957 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair service
5
From Japan
On 2014-01-28 21:51:15
It was good that things of the standard I was looking for could be purchased with MonotaRO.
This review is about item#05360932.
Screw to M14Bolt.
5
From Japan
On 2012-08-23 13:02:38
Nice, price and quality are all without complaint. Tap and dice will be damaged unless you use it with exclusive cutting oil no matter how good it is. This time we purchased bottom cutting oil, but we also agree with professional use. Satisfied ♪
This review is about item#05360941.

Related Products