Buy more than* S$200* and get FREE SHIPPING

Round dies , for Metric fine screw (RD)

5.00 (1)
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Material TRUSCO Part Number Specification 2014 TRUSCO Published Page Number of Chip Holes Outer Diameter (phi mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Material TRUSCO Part Number Specification 2014 TRUSCO Published Page Number of Chip Holes Outer Diameter (phi mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 633-4784 - 1-0343 - - - - 1PC 1 RD50 M16X1 36904104 149.99 SGD
In stock
Adjustment screw with 16 SKS 202-2524 For metric fine screw threads - 5 50 M18 1.5 1PC 1 RD50 M18x1.5 05360984 89.99 SGD
In stock
Adjustment screw with 16 SKS 202-2516 For metric fine screw threads 1-0343 5 50 M16 1.5 1PC 1 RD50 M16x1.5 05360975 109.99 SGD
Shipped after 2018-01-19
Adjustment screw with 16 SKS 202-2508 For metric fine screw threads 1-0343 5 50 M14 1.5 1PC 1 RD50 M14x1.5 05360966 109.99 SGD
Shipped after 2018-01-22
Adjustment screw with 16 SKS 202-2541 For metric fine screw threads 1-0343 5 50 M22 1.5 1PC 1 RD50 M22x1.5 05361002 109.99 SGD
Shipped after 2018-01-22
Adjustment screw with 16 SKS 202-2559 For metric fine screw threads 1-0343 5 50 M24 1.5 1PC 1 RD50 M24x1.5 05361011 89.99 SGD
In stock
With an adjusting screw 16 SKS 202-2532 For metric fine screw threads - 5 50 M20 1.5 1PC 1 RD50 M20x1.5 05360993 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2017-12-04 16:56:50
Especially it is usable without problems. I can buy it cheaper than purchasing with another company so I would like to purchase again.
This review is about item#5360984.

Related Products