Buy more than* S$200* and get FREE SHIPPING

HP-HPAD

4.50 (4)
Purpose
Rough textured finish Peel-off coating Hair line, Rough textured finish Peel-off coating Hair line
Grade
C, C
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
A (aluminium oxide), A(Aluminum Oxide)
Color
Black, Black
Dimension (mm)
150x230, 150 x 230
Thickness (mm)
around 10, About 10
Grain Size
150, 150
TRUSCO Part Number
126-6331, 126-6331
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 - 02297486 39.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-13 11:58:34
I liked a very good and tidy maintenance.
This review is about item#2297486.
During the cleaning and maintenance of the mechanical parts
5
From Japan
On 2016-10-14 08:23:29
Because ease of use is good we often use. I'm glad that's a little more inexpensive, but ...
This review is about item#02297486.
HL (hair line) finish of stainless steel.
5
From Japan
On 2011-10-24 22:07:40
For rough finishing, if it is not about this hardness, there is no problem because there is no eye on it beautifully. Because it does not wear easily, I think that it is cheap if you consider the price in total even if it is slightly higher.
This review is about item#02297486.
Metal and plastic foot attachment
3
From Japan
On 2009-03-31 06:46:01
I was sorry personally because it was harder than I imagined. You can not scratch a narrow place. Also, it hurts to have with bare hands. . . On the contrary, it is convenient to use hardness to coarse rust parts and to scratch paint before peeling treatment.
This review is about item#02297486.

Related Products