Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite industrial pad hairline pad

4.80 (5)
Purpose
Hairline For scraping, Hairline For scraping
Grade
rough pitch, Coarse
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
A (aluminium oxide), A (ALUMINUM OXIDE)
Color
sorrel, Maroon
Dimension (mm)
150x230, 150x230
Thickness (mm)
around 10, About 10
Grain Size
60, 60
TRUSCO Part Number
170-3692, 170-3692
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 03392277 39.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Blurring of machining edge of foundry product
4
From Japan
On 2016-10-03 17:47:12
Because it is rough, you can work efficiently. Just a little thin so I can not count on it.
This review is about item#3392277.
Hairline finishing stain part of office entrance terrace
5
From Japan
On 2016-05-07 12:24:04
I always use it. This time, the area was large, and one box was completely used up. . I am taking a rest with low back pain.
This review is about item#03392277.
I did not know the details, but I was asked to buy from the other side again.
5
From Japan
On 2013-02-28 19:14:58
Although I do not have anything in particular, I truly think that it is okay to make one purchase.
This review is about item#03392277.
Scratching work
5
From Japan
On 2012-08-09 15:32:02
It is recommended because it lasts long with pads that are very stiff. The price is somewhat higher than that of other manufacturers, but it is enduring economically cheaply after all because it is durable. It is a product I would like to continue using in the future.
This review is about item#03392277.
SusHL finish
5
From Japan
On 2012-02-22 23:07:05
With roughness of good eyes, the finish is finished quickly.
This review is about item#03392277.

Related Products