Buy more than* S$200* and get FREE SHIPPING

Holder

Purpose
Outer diameter and end cutting
Reference Corner rc
0.8
Dimensions f1 (mm)
18
Dimensions l2 (mm)
28
Dimensions f (mm)
32
Dimension l1 (mm)
150
Dimension h (mm)
25
Dimensions h1 (mm)
25
Dimensions b (mm)
25
Type
Pin lock type
Shape
Apex angle of diamond shape, 80degree degrees
Type
Negative
TRUSCO Part Number
350-6240
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCLNR2525M4 04774393 119.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products