Buy more than* S$200* and get FREE SHIPPING

Stick Glue, Pit High Power

4.53 (38)
Ecomark Certification Number
5112140
...see all>
Product Options
ADD TO CART
Outside Diameter (phi) x Overall Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter (phi) x Overall Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x100 22 1PC(22g) 1 PT-NP 00633491 2.99 SGD
In stock
31x115 40 1PC(40g) 1 PT-GP 00633464 4.99 SGD
In stock
20x87 10 1PC(10g) 1 PT-TP 00633516 1.99 SGD
In stock
20x87 - 1Pack(10gx5PC) 1 HCA-511 34883615 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 7
3 star 4
2 star 1
1 star 0
Review Rating: 4.53
38 Customer Reviews
The reviews are automatic translation.
For office affixing
5
From Japan
On 2018-01-08 17:11:04
I thought that as much as 100 bowls of dried fish, it is cheaper and delightful.
This review is about item#633516.
Office work
5
From Japan
On 2017-11-22 14:53:36
It is quite expensive, and if it is cheap, it has not been better. It withstands use sufficiently.
This review is about item#34883615.
At the office
3
From Japan
On 2017-07-26 16:22:54
It is quite general as ever as it is still used.
This review is about item#633491.
Paper work
5
From Japan
On 2017-05-20 14:58:33
Because it is used for many years, it is easy to work and reliable adhesion.
This review is about item#633516.
Used to stick a seal on cardboard.
5
From Japan
On 2017-04-19 17:22:50
Until now I used a small type (normal size?), But it has been used so often, so it has gone soon, but this size can be used for a long time with confidence.
This review is about item#633464.
Office work
5
From Japan
On 2017-04-05 22:12:02
Although it is used for office use, it can be used easily.
This review is about item#633491.
Used for shipment of invoice etc.
4
From Japan
On 2016-10-17 10:24:56
I like easier to attach than other stick glue. But since consumption is fast, ☆ at 4.
This review is about item#633516.
Office work
5
From Japan
On 2016-10-04 17:58:40
It's cheap but you can use it normally. There is no deficiency at all.
This review is about item#633464.
Paste the voucher
5
From Japan
On 2016-07-26 21:33:01
It is a standard product, and pasting is well active every time.
This review is about item#34883615.
It is cheap and saved.
4
From Japan
On 2016-06-25 15:25:56
It is cheap, and it will be saved because you can send it. High power is fine. I get on firmly. However, the stick glue of Scotch gently has a tendency, there is a reasonable adhesion strength, I use it because it is easy to use.
This review is about item#00633516.

Related Products