Buy more than* S$200* and get FREE SHIPPING

Cushion Rubber

4.71 (7)
Color
Black
Thickness (mm)
20
Shape
Corner
...see all>
Product Options
ADD TO CART
Purpose Dimensions (Width x Length) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (Width x Length) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200x200 NR (natural rubber) 1Sheet 1 B20 10364706 13.99 SGD
In stock
- 100x100 NR (natural rubber) 1Sheet 1 B10 06599196 4.99 SGD
In stock
As cushioning material 150x150 NR(naturalrubber) 1Sheet 1 B15 10364697 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Prevent vibration of the printer
5
From Japan
On 2017-06-18 15:36:31
Because the printer is placed on the desk, the way characters can not be written due to vibration during printer operation has been eliminated.
This review is about item#6599196.
To underlay at work
4
From Japan
On 2017-02-24 15:22:10
It was a product we wanted with rigid synthetic rubber, but I bought it at the eye consideration because it was not understood if it was only a product explanation. Because it is a brand-new or smell strong, it becomes a hindrance to work, so I will use it after volatilizing.
This review is about item#10364706.
Leather craft tool
5
From Japan
On 2017-01-21 22:00:28
I am using it for hand-sewn rhyming, reasonable hardness and softness are very good.
This review is about item#10364706.
stopper
5
From Japan
On 2015-10-24 20:14:01
As expected, such as elasticity
This review is about item#06599196.
Put under the machine for vibration isolation
5
From Japan
On 2015-08-29 10:52:33
I had enough thickness and I also fulfilled the purpose, so I think that we were able to do very good shopping.
This review is about item#10364697.
Antivibration rubber for air conditioner outdoor unit
4
From Japan
On 2015-08-03 02:34:57
I do not feel a clear change, but I think whether the vibrations coming from the beams of the veranda are weakening.
This review is about item#10364697.
Engraving (embossing work etc.)
5
From Japan
On 2013-12-09 20:28:40
I am looking for items larger than 18 cm and decided here from price etc. The goods that arrived are firmly in place and I have not ordered such a large size, but from a sense of presence I feel like "oh!" (Haha) It suffers a shock absorption properly even if it carries out stamping work on it. He is doing a good job. I will try to order again as I expand the work place. Recommended for those who are doing similar things with hobby!
This review is about item#10364706.

Related Products