Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plumb Catcher, "Perfect Catch 450"

Compatible Plumb Mass(g)
400
Thread Length (m)
4.5
Weight (g)
610
Color
Red
Accessories
Replacement needle (needle installation) x 1 Plumb 400 g x 1pc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-B400R 06740632 58.99 SGD
In stock
ADD TO CART

Related Products