Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite Industrial pad 7446

4.00 (1)
Purpose
Woodwork, Woodwork
Grade
VF, VF
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
S (silicon carbide), S (silicon carbide)
Color
gray, Ash
Dimension (mm)
150x230, 150x230
Thickness (mm)
around 10, About 10
Grain Size
320, 320
TRUSCO Part Number
126-6373, 126-6373
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 02297434 40.43 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used at the time of cleaning and cleaning of the old paint film of the outer wall (cedar plate) of wooden construction, but it can paint finish neatly without damaging the skin.
4
From Japan
On 2008-10-18 21:33:02
The hardness when holding it in hand is good, but I want you to make it thicker a little. I feel a lot of fiber tears, is it hard to seek both hardness and softness?
This review is about item#02297434.

Related Products