Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HP-7447

4.82 (51)
Purpose
Rust removal Blur scratches (universal type), Rust removal Blur scratches (universal type)
Grade
VF, VF
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
A (aluminium oxide), A(Aluminum Oxide)
Color
reddish brown, Reddish brown
Dimension (mm)
150x230, 150 x 230
Thickness (mm)
around 10, About 10
Grain Size
320, 320
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Sheet 1 - 34955584 4.99 SGD
In stock
- 1Box(10Sheet) 1 - 35068555 36.99 SGD
In stock
126-6365, 126-6365 1Box(20Sheet) 1 - 02297443 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.82
51 Customer Reviews
The reviews are automatic translation.
Finishing of precision parts
4
From Japan
On 2018-03-26 18:38:38
Because it can only buy a box if it is a local dealer, it will be a little expensive, but it does not need much, so it will be saved
This review is about item#34955584.
Surface polishing of products.
5
From Japan
On 2018-02-14 08:31:19
It is very smooth, it looks nice and easy to work with.
This review is about item#02297443.
During cleaning work
5
From Japan
On 2017-12-12 16:22:14
Is it a standard? We purchased inexpensive products, but this seems to last longer.
This review is about item#2297443.
Machine maintenance
5
From Japan
On 2017-10-23 14:55:14
3 M brand of security. I forgot how many times I have been repeating. It's as user-friendly as that
This review is about item#2297443.
Stainless steel hair line
5
From Japan
On 2017-10-10 16:26:27
After all it's always this because 3M Scotch Bright will be beautifully finished!
This review is about item#2297443.
When painting work
5
From Japan
On 2017-08-11 19:48:15
It is a dealer. This item has been using it all the time. When ordering only one box this time, the invoice / invoice has been applied directly to the product, the printed portion of the box has come off and it is no longer for sale. Although it was able to be exchanged this time, I was told that it may be pasted as it is from the next time. I think that I have to watch out for only one order.
This review is about item#2297443.
House cleaning
5
From Japan
On 2017-07-06 15:17:30
Depending on the location we were using at the house cleaning, I felt awesome performance.
This review is about item#2297443.
Rust removal work
5
From Japan
On 2017-06-14 15:53:14
It was able to cut to the size of your choice, rusty things etc well and it is very easy to use product.
This review is about item#2297443.
Machining
5
From Japan
On 2017-03-24 18:47:43
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2297443.
Maintenance of machine
5
From Japan
On 2016-11-23 09:23:10
It is used for removal of contact parts and carbon during maintenance of the machine. It is useful because it is easy to use with a feeling that it hardly hurts the base material and is flexible.
This review is about item#2297443.

Related Products