Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite Industrial Pad 7448

4.80 (5)
Purpose
Extra fine finishing, Extra fine finishing
Grade
UF, UF
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
S (silicon carbide), S (silicon carbide)
Color
gray, Ash
Thickness (mm)
around 10, About 10
Grain Size
800, 800
TRUSCO Part Number
126-6390, 126-6390
...see all
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x230, 150 x 230 1Sheet 1 - 35095374 3.91 SGD
Shipped after 2017-03-27
150x230, 150 x 230 1Box(10Sheet) 1 - 35068573 35.29 SGD
Shipped after 2017-03-27
150x230, 150x230 1Box(20Sheet) 1 - 02297452 54.78 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Sabi Shine
5
From Japan
On 2017-01-13 15:13:08
Is happy to clean fallen price also was easy to use at an affordable
This review is about item#35095374.
Hairline processing
5
From Japan
On 2015-09-03 16:26:49
It is a staple.
This review is about item#35095374.
Metal polishing
5
From Japan
On 2014-10-13 13:20:14
There are things like appearance and the name was similar but, for if you try using also the quality of the original! ! ! I hope with the craftsman who can tell the difference -
This review is about item#02297452.
For restoration, down rust
5
From Japan
On 2011-10-31 22:37:08
I use to drop the white powder of aluminum. There is also a durable, scratch We are also pleased with minimal,
This review is about item#35095374.
Chamfering and surface polishing after the light metal processing by bench lathe, etc.
4
From Japan
On 2011-03-31 08:17:51
I tried for the first time use you handed quite flexible so familiar to the shape of the workpiece compared to the abrasive paper system. Since the durability will be in tatters faster than I thought because they are of the cloth-like, but you can use if Osaetsukere rounded even if there is no form be longevity in that sense. Although softness is I think more should be noted that if Rarere has maintained a little longer shape good as it is.
This review is about item#35095374.

Related Products