Buy more than* S$200* and get FREE SHIPPING

HP-8448

4.50 (4)
Purpose
Fine finishing, Fine finishing
Grade
SF, SF
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
S (silicon carbide), S (silicon carbide)
Color
green, Green
Dimension (mm)
150x230, 150 x 230
Thickness (mm)
around 10, About 10
Grain Size
400, 400
TRUSCO Part Number
126-6381, 126-6381
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 - 02297477 55.73 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
At the finish of the product
5
From Japan
On 2016-11-10 08:08:24
After sharpening from, polish with this product, we are satisfied with the texture of the finish.
This review is about item#02297477.
Metal polishing work
5
From Japan
On 2014-08-01 13:53:45
It seems that I am using it satisfactorily because it is a product I always use.
This review is about item#02297477.
Cleaning food equipment
3
From Japan
On 2014-04-07 07:08:07
From foreign object prevention, thinking, it is easy to use.
This review is about item#02297477.
Pre-treatment of plating
5
From Japan
On 2012-05-28 09:26:14
I think that it will suffice if the price goes down as it purchases on a regular basis. I tried similar products, but ease of use is very good.
This review is about item#02297477.

Related Products