Buy more than* S$200* and get FREE SHIPPING

Abrasive Sponge

4.57 (89)
Purpose
Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc.
Dimension (mm)
114x140, 114x140
Thickness (mm)
5, 5
...see all>
Product Options
ADD TO CART
AS ONE Part Number Grade Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Grade Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M (medium), M (medium) special sponge, Special sponge A (aluminium oxide), A (Aluminum Oxide) 120-180, 120 - 180 125-7641, 125-7641 1Box(10Sheet) 1 5081 02297495 25.99 SGD
In stock
- F (fine), F (fine) special sponge, Special sponge A (aluminium oxide), A (Aluminum Oxide) 240-320, 240 - 320 125-7650, 125-7650 1Box(10Sheet) 1 5082 02297504 25.99 SGD
In stock
- SF (super fine), SF (superfine) special sponge, Special sponge A (aluminium oxide), A (Aluminum Oxide) 320-600, 320 - 600 125-7668, 125-7668 1Box(10Sheet) 1 5083 02297513 25.99 SGD
In stock
- UF (ultra fine), UF (ultra fine) special sponge, Special sponge A (aluminium oxide), A (Aluminum Oxide) 800-1000, 800 - 1000 125-8214, 125-8214 1Box(10Sheet) 1 5084 02297522 25.99 SGD
In stock
- MF (micro fine), MF (microfine) special sponge, Special sponge A (aluminium oxide), A (Aluminum Oxide) 1200-1500, 1200 - 1500 125-8222, 125-8222 1Box(10Sheet) 1 5085 02297531 25.99 SGD
In stock
2-7696-01 M (medium), M (medium) special sponge, Specialized sponge A (aluminium oxide), A(Aluminum Oxide) 120-180, 120 - 180 125-7641, 125-7641 1Sheet 1 5081 ASD 35582321 2.99 SGD
In stock
2-7696-02 F (fine), F (fine) special sponge, Specialized sponge A (aluminium oxide), A(Aluminum Oxide) 240-320, 240 - 320 125-7650, 125-7650 1Sheet 1 5082 ASD 35582337 2.99 SGD
In stock
2-7696-03 SF (super fine), SF (superfine) special sponge, Specialized sponge A (aluminium oxide), A(Aluminum Oxide) 320-600, 320 - 600 125-7668, 125-7668 1Sheet 1 5083 ASD 35582346 2.99 SGD
In stock
2-7696-04 UF (ultra fine), UF (ultra fine) special sponge, Specialized sponge A (aluminium oxide), A(Aluminum Oxide) 800-1000, 800 - 1000 125-8214, 125-8214 1Sheet 1 5084 ASD 35582355 2.99 SGD
In stock
2-7696-05 MF (micro fine), MF (microfine) special sponge, Special sponge A (aluminium oxide), A (Aluminum Oxide) 1200-1500, 1200 - 1500 125-8222, 125-8222 1Sheet 1 5085 ASD 35582364 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 62
4 star 19
3 star 6
2 star 1
1 star 1
Review Rating: 4.57
89 Customer Reviews
The reviews are automatic translation.
When flattening the engraved surface.
5
From Japan
On 2018-04-13 16:14:31
Because it is a sponge material, it is handy because it takes a file as a whole along a three-dimensional surface.
This review is about item#35582337.
Sink cleaning.
5
From Japan
On 2018-04-09 14:57:10
I was allowed to use it for cleaning the sink, but it was finished like a mirror surface by adjusting the number.
This review is about item#2297522.
Used for painting feet.
5
From Japan
On 2018-03-22 18:51:34
It is also easy to use, with flexibility. I purchased it due to a different number, so I would like to use it according to the purpose.
This review is about item#35582364.
Polishing of leather goods
3
From Japan
On 2017-12-25 01:39:10
Purchased because the monotaro brand became out of print. Usability is no problem because it was originally used, but since the price is high, I would like to revive the monotaro brand.
This review is about item#35582355.
When painting work
5
From Japan
On 2017-11-28 18:31:56
Purchased from 1 sheet, I am very satisfied Ideal for corner polishing
This review is about item#35582337.
When painting work
5
From Japan
On 2017-11-24 07:23:08
Since it is a sponge, I am satisfied that the polishing work of the curved surface is very beautiful made
This review is about item#35582346.
Polishing of pottery after firing
5
From Japan
On 2017-10-30 15:11:04
It may be cheaper than the shop front. Inventory goods at home centers are gently degraded or glue (occasionally yellowing also happens), but as soon as the box is new design, the new abrasive has lasted longer.
This review is about item#2297495.
For polishing before painting
4
From Japan
On 2017-10-19 10:26:04
It was used as the final finish on the outer wall before painting. Just because it was too thin and difficult to hold, I think that it is easier to use if you can sell jigs like jigs.
This review is about item#02297495.
Dehydration of toilet bowl
3
From Japan
On 2017-10-13 21:03:31
Initially it was lower than water resistant paper but it was not so much when used.
This review is about item#35582321.
electronic work
4
From Japan
On 2017-09-14 09:13:40
I use it to polish the board. I can use it without problems.
This review is about item#35582364.

Related Products