Buy more than* S$200* and get FREE SHIPPING

Splay "Swing LN500"

Bottom Diameter (mm)
98
Material (inner container)
Pet
Material (Nozzle)
Brass (chromium plating)
Nozzle Length (mm)
180
Height (mm)
247
Capacity (mL)
500
Color
Green
Accessories
Nozzle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.526 06175994 21.99 SGD
In stock
ADD TO CART

Related Products