Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Stapler Needle

5.00 (1)
Needle Length (mm)
5.55
Size
20.3mm
Width (mm)
9.2
Compatible
Electronic Stapler: EH-20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2000PC) 1 MS92309 00659671 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Closing the booklet
5
From Japan
On 2014-10-29 15:50:54
Easy to use
This review is about item#00659671.

Related Products