Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Green Cloth Yk Binimasker

4.50 (2)
Tape Type
Fabric tape
Material (Sheet)
Poly
Length of 1 Roll (m)
12.5
Tape Color
Green
Tape Width (mm)
17
...see all>
Product Options
ADD TO CART
Finishing Width (mm) Sheet Width (mm) Type Number of Foldings Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Width (mm) Sheet Width (mm) Type Number of Foldings Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 550 - 16 1Box(60Roll) 1 - 03362161 149.99 SGD
Shipped after 2018-05-02
100 550 #2300 8 1Box(60Roll) 1 - 03362152 149.99 SGD
In stock
60 300 #2360 8 1Box(60Roll) 1 - 03362177 159.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it to paint small objects.
5
From Japan
On 2013-10-16 15:38:37
I like it because I like it.
This review is about item#03362177.
Painting of wooden furniture
4
From Japan
On 2008-04-20 07:52:03
Tearing of the tape is good, but the surface of the painted surface is irregular, the unevenness of the tape remains
This review is about item#03362152.

Related Products