Buy more than* S$200* and get FREE SHIPPING

Buflex Black

5.00 (4)
Caution
Please use only Buflex pads with Buflex and use on water polishing.
Purpose
Old coatings (when blurring pillars) removes marks after removing dirt from the urethane bumper
Sheet Size (mm)
114x70
Dimension (mm)
114x70
Shape
Sheet type
Compatible
Bufre putt NS(9340) ,Bufre putt NH (9341)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 7100 05490082 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I used it for processing after painting
5
From Japan
On 2017-10-17 14:52:58
It was very good I thought about buying again when it runs out.
This review is about item#5490082.
Removal of fine scratches
5
From Japan
On 2014-09-17 18:31:52
I want a special pasting pad.
This review is about item#05490082.
The final hand polish of the clear paint finish is kore!
5
From Japan
On 2014-02-27 04:40:37
After clearing the painted surface, polish it gently with this guy and polish with the compound is perfect!
This review is about item#05490082.
Finish finish polishing of metal surface
5
From Japan
On 2013-06-17 15:13:09
I peel off the backing attached to the back and paste it on Kobakkus' buff footpat NH and use it. Peel off the mount and it's a soft vinyl form. Since buffrett pad is moderate hardness, it is easy to polish into the shape of the object to be polished. Also, compared with paper type polishing paper, I felt that there was less catch. I am satisfied with the finish well.
This review is about item#05490082.

Related Products