Buflex pad NH
(2)
Feature
* Products that meet your criteria are shown in
table below.
Purpose For plane region, For plane region
Dimensions (Vetical x Horizontal x Thickness) (mm) 114 x 70 x around 49, 114 x 70 x about49
Type Hard type, Hard type
Compatible Buflex Green (7300), Buflex Black (7100), Buff REXX green (7300) , buff REXX black (7100)
Application For plane region, For flat surface
Customers Who Viewed This Item Also Viewed
<<
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Polish polish
From Japan
On 2015-04-06 11:08:33
Usability is good as it is originally used. This one is better for polishing a lot of flat surfaces.
Skin conditioning of paint finish, removal of dust
From Japan
On 2014-01-23 13:13:19
Because the paper pasting part is peeled off for the price, I want you to raise the durability a little more. Since you can not use paper without a pad, we will continue to use it.
Customers Who Bought This Item Also Bought
Related Products
Top