Buy more than* S$200* and get FREE SHIPPING

F1 FOR CUTTER STEELE

Blade Thickness (mm)
1.8
Tip
Cermet
Outer Diameter (phi mm)
180
Work Material
ALC (with steel rod), ceramic industry system siding, metal plate siding, C type raceway, C type raceway (channel), aluminum sash, deck plate, duct tube, control panel, flush cut bolt, vinyl chloride pipe, cylindrical steel rod, acrylic board, L type angle type, void pipe, electric-wire cable, etc.
Hole Diameter (phi mm)
20
Number of Blades
34
TRUSCO Part Number
123-8922
Compatible
Dustproof circular saw, cutting machine
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 F180S 02302693 69.99 SGD
In stock
ADD TO CART

Related Products