Buy more than* S$200* and get FREE SHIPPING

Crank type counter sink

5.00 (3)
Cutting Edge Angle (degree)
90
Shaft Diameter (phi mm)
3.2
...see all
Product Options
ADD TO CART
Blade Operating Range (mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Compatible Handle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Operating Range (mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Compatible Handle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RD3.2 0 to 3 6 55 High-speed steel 112-4269 1-0397 RD1040 NG1000 SN holder S holder 1Box(10PC) 1 BC3210 06738216 129.90 SGD
Shipped after 2017-01-27
RD6.3 1 to 6.3 10 57 High-speed steel 112-4552 1-0397 RD1040 NG1000 SN holder S holder 1PC 1 BC6301 06738225 26.40 SGD
In stock
RD3.2 0 to 3 6 55 High-speed steel 304-2901 1-0397 RD1040 NG1000 SN holder S holder 1PC 1 BC3201 37060125 13.92 SGD
In stock
RD8.3 1 to 8.3 12 57 High-speed steel 112-4587 - RD1040 1PC 1 BC8301 06738234 27.73 SGD
In stock
RD10.4 1 - 10.4 15 59 High-speed steel 112-4595 - RD1040 1PC 1 BC1041 06738243 26.12 SGD
In stock
RD16.5 1 - 16.5 34 67 High-speed-steel 112-4609 - RD1040 1PC 1 BC1651 06738252 31.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring of air conditioner copper pipe (Peakoiru)
5
From Japan
On 2016-05-13 15:26:18
If you buy in this counter sink in the set to "NB handle NB1000", is cheaper the latest deals, than third-party tool.
This review is about item#06738252.
Chamfering of pure aluminum and acrylic pipe
5
From Japan
On 2014-11-01 20:29:45
It did not become a clean surface when you use a pipe reamer, had been working on a lathe. It is happy that can be processed overwhelmingly faster than the lathe. Handle and set product I wanted, but it was purchased separately because there was not.
This review is about item#06738252.
Hole deburring
5
From Japan
On 2014-03-02 21:12:14
You can deburring of holes in the clean and quickly plastic products.
This review is about item#06738252.

Related Products