Buy more than* S$200* and get FREE SHIPPING

Plastic Shoes

2.00 (2)
Caution
Please wash after usage., Please wash after usage.
Purpose
Necessities for adobe floor concrete work. Shoes for adobe floor., Necessities for adobe floor concrete work. Shoes for adobe floor.
Weight (g)
650, 650
Overall Length (mm)
342, 342
Width (mm)
200, 200
Material
FRP resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 Z-2055 05812913 38.14 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used on sludge coast
2
From Japan
On 2016-05-10 09:16:52
Because it does not match the purpose of use, the part can not walk easily because it is not suitable. Currently it is fixed and used like a string. It may be necessary to study materials to fix a little more.
This review is about item#05812913.
Dogan Con
2
From Japan
On 2013-10-08 14:24:29
It was light and the feeling of use was good. I got in trouble that the rubber which I put on my shoes on the first day was cut to two.
This review is about item#05812913.

Related Products